Coleman Cable 224230508 2/4 SEOOW Cord, Black, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    224230508
  • Rexel Part Number:

    203585
  • UPC:

    02989224235

Portable Cord, SEOOW, Seoprene, 2/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 9,191.26 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 224230508

Rexel Part # 203585

UPC 02989224235

UNSPSC 26121636

Color Black

Conductors 4

Family / Style Seoprene

Gauge 2

Jacket Thermoplastic Polymer

Length 500 ft

Material Copper

Type SEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch