Coleman Cable 224270608 14/4 SO/SOOW Copper 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    224270608
  • Rexel Part Number:

    203422
  • UPC:

    02989222917

(4) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.575"

$ 889.92 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 224270608

Rexel Part # 203422

UPC 02989222917

UNSPSC 26121636

Color Black

Conductors 4

Gauge 14

Jacket Carolprene

Length 1000 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch