Coleman Cable 224280608 SO/SOOW Portable Cord, 12/4, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    224280608
  • Rexel Part Number:

    199371
  • UPC:

    02989224286

(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.650" ***Cut to Length at Distribution Center Wire Room***

$ 1,194.69 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 224280608

Rexel Part # 199371

UPC 02989224286

UNSPSC 26121636

Color Black

Conductors 4

Gauge 12

Jacket Carolprene

Length 1000 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch