Coleman Cable 224286408 12/4 SEOOW Cord, Black, 250'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    224286408
  • Rexel Part Number:

    185810
  • UPC:

    02989222428

Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Flexible Cord, Black, 250 Foot Spool, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 1,194.69 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Coleman Cable

Mfr Part # 224286408

Rexel Part # 185810

UPC 02989222428

UNSPSC 26121636

Color Black

Conductors 4

Family / Style Seoprene

Gauge 12

Jacket Thermoplastic Polymer

Length 250 ft

Material Copper

Type SEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch