Coleman Cable 22429-6408 10/4 SEOOW Cord, Black, 250'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    22429-6408
  • Rexel Part Number:

    203349
  • UPC:

    029892224295

Portable Cord, SEOOW, Seoprene, 10/4 AWG, Plastic Cord, Black, 250 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 1,583.94 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Coleman Cable

Mfr Part # 22429-6408

Rexel Part # 203349

UPC 029892224295

UNSPSC 26121636

Color Black

Conductors 4

Family / Style Seoprene

Gauge 10

Jacket Thermoplastic Polymer

Length 250 ft

Material Copper

Type SEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch