Coleman Cable 305080608 12/5 SEOOW Cord, Black, 250'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    305080608
  • Rexel Part Number:

    203078
  • UPC:

    02989205086

Portable Cord, SEOOW, Seoprene, 12/5 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 1,838.10 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 305080608

Rexel Part # 203078

UPC 02989205086

UNSPSC 26121636

Color Black

Conductors 5

Family / Style Seoprene

Gauge 12

Jacket Thermoplastic Polymer

Length 250 ft

Material Copper

Type SEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch