Multiple SER1/01/01/02500RL 1/0 SE/SER Aluminum 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER1/01/01/02500RL
  • Rexel Part Number:

    63239
  • UPC:

    98012058480

(3) 1/0 AWG and (1) 2 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 1,910.53 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER1/01/01/02500RL

Rexel Part # 63239

UPC 98012058480

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 1/0

Jacket PVC

Length 500 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch