Multiple SER11131000RL SER Service Entrance Cable, 1/3, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER11131000RL
  • Rexel Part Number:

    63254
  • UPC:

    98012058476

(3) 1 AWG and (1) 3 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

$ 1,641.45 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER11131000RL

Rexel Part # 63254

UPC 98012058476

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 1

Jacket PVC

Length 1000 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch