Multiple SER2/02/02/011000RL Service Entrance Cable, SER, 2/0-3, Copper, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER2/02/02/011000RL
  • Rexel Part Number:

    325292
  • UPC:

    98010027136

Service Entrance Cable, Type SE-R, Copper, 2/0-2/0-2/0 AWG, 1 AWG Bare Ground, 1000 Foot Reel

$ 12,618.92 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER2/02/02/011000RL

Rexel Part # 325292

UPC 98010027136

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2/0

Jacket PVC

Length 1000 ft

Material Copper

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch