Multiple SER2/02/02/011000RL Service Entrance Cable, SER, 2/0-3, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER2/02/02/011000RL
  • Rexel Part Number:

    63294
  • UPC:

    98012058486

Service Entrance Cable, Type SE-R, Aluminum, 2/0-2/0-2/0 AWG, 1 AWG Bare Ground, 1000 Foot Reel

$ 2,249.94 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER2/02/02/011000RL

Rexel Part # 63294

UPC 98012058486

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2/0

Jacket PVC

Length 1000 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch