Multiple SER22241000RL SER Service Entrance Cable, 3/2, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER22241000RL
  • Rexel Part Number:

    63266
  • UPC:

    98012058471

(3) 2 AWG and (1) 4 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

$ 1,261.14 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER22241000RL

Rexel Part # 63266

UPC 98012058471

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2

Jacket PVC

Length 1000 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch