Multiple SER22242500RL Service Entrance Cable, SER, 2/3, Aluminum, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER22242500RL
  • Rexel Part Number:

    130893
  • UPC:

    03288658474

Service Entrance Cable, Type SE-R, Aluminum, 2-2-2 AWG, 4 AWG Bare Ground, 2500 Foot Reel

$ 1,261.14 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER22242500RL

Rexel Part # 130893

UPC 03288658474

UNSPSC 26121608

Color Gray

Conductors 3

Gauge 2

Jacket PVC

Length 2500 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch