Multiple SER2224500RL 3/2 SE/SER Aluminum 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER2224500RL
  • Rexel Part Number:

    63223
  • UPC:

    98012058470

(3) 2 AWG and (1) 4 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 1,261.14 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER2224500RL

Rexel Part # 63223

UPC 98012058470

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2

Jacket PVC

Length 500 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch