Multiple SER2502502503/0500RL 250/3 SE/SER Aluminum 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER2502502503/0500RL
  • Rexel Part Number:

    325836
  • UPC:

(3) 250 MCM and (1) 3/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 3,707.38 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER2502502503/0500RL

Rexel Part # 325836

UPC

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 250

Jacket PVC

Length 500 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch