Multiple SER3/03/03/01/01000RL Service Entrance Cable, SER, 3/0-3, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER3/03/03/01/01000RL
  • Rexel Part Number:

    139807
  • UPC:

    98010027142

Service Entrance Cable, Type SE-R, Aluminum, 3/0-3/0-3/0 AWG, 1/0 AWG Bare Ground, 1000 Foot Reel

$ 2,775.01 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER3/03/03/01/01000RL

Rexel Part # 139807

UPC 98010027142

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 3/0

Jacket PVC

Length 1000 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch