Multiple SER4/04/04/02/01000RL Service Entrance Cable, SER, 4/0-3, Aluminum, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER4/04/04/02/01000RL
  • Rexel Part Number:

    63379
  • UPC:

    98012058496

Service Entrance Cable, Type SE-R, Aluminum, 4/0-4/0-4/0 AWG, 2/0 AWG Bare Ground, 1000 Foot Reel

$ 3,208.48 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER4/04/04/02/01000RL

Rexel Part # 63379

UPC 98012058496

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 4/0

Jacket PVC

Length 1000 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch