Multiple SER4/04/04/0500RL SER Service Entrance Cable, 4/0-3, w/Ground, Aluminum, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER4/04/04/0500RL
  • Rexel Part Number:

    525910
  • UPC:

Service Entrance Cable, Type SE-R, Aluminum, 4/0-4/0-4/0 AWG, 4/0 AWG Bare Ground, 500 Foot Reel

$ 1,606.33 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER4/04/04/0500RL

Rexel Part # 525910

UPC

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 4/0

Jacket PVC

Length 500 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch