Multiple SER4446500RL 4/3 SE/SER Aluminum 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER4446500RL
  • Rexel Part Number:

    121520
  • UPC:

    98012058460

(3) 4 AWG and (1) 6 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 855.23 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER4446500RL

Rexel Part # 121520

UPC 98012058460

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 4

Jacket PVC

Length 500 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch