Multiple SER6666250CL Service Entrance Cable, SER, 6/3, Aluminum, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER6666250CL
  • Rexel Part Number:

    63430
  • UPC:

Service Entrance Cable, Type SE-R, Aluminum, 6-6-6 AWG, 6 AWG Bare Ground, 250 Foot Coil

$ 763.88 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SER6666250CL

Rexel Part # 63430

UPC

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 6

Jacket PVC

Length 250 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch