Multiple SER6666500RL 6/3 SE/SER Aluminum 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER6666500RL
  • Rexel Part Number:

    63350
  • UPC:

    98012058455

(3) 6 AWG and (1) 6 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 763.88 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER6666500RL

Rexel Part # 63350

UPC 98012058455

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 6

Jacket PVC

Length 500 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch