Multiple SER8888250RL Service Entrance Cable, SER, 8/3, Aluminum, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER8888250RL
  • Rexel Part Number:

    145714
  • UPC:

Service Entrance Cable, Type SE-R, Aluminum, 8-8-8 AWG, 8 AWG Bare Ground, 250 Foot Reel

$ 674.74 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SER8888250RL

Rexel Part # 145714

UPC

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 8

Jacket PVC

Length 250 ft

Material Aluminum

Type SER

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch