Multiple SER1/01/01/02-1000RL Service Entrance Cable, SER, Copper, 1/0-3, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER1/01/01/02-1000RL
  • Rexel Part Number:

    258387
  • UPC:

    98010027131

Service Entrance Cable, Type SE-R, Copper, 1/0-1/0-1/0 AWG, 2 AWG Bare Ground, 1000 Foot Reel

$ 10,086.64 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER1/01/01/02-1000RL

Rexel Part # 258387

UPC 98010027131

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 1/0

Jacket PVC

Length 1000 ft

Material Copper

Type Service Entrance Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch