Multiple SER2/02/02/01500RL Service Entrance Cable, SER, Copper, 2/0-3, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER2/02/02/01500RL
  • Rexel Part Number:

    175984
  • UPC:

    98010027135

Service Entrance Cable, Type SE-R, Copper, 2/0-2/0-2/0 AWG, 1 AWG Bare Ground, 500 Foot Reel

$ 12,806.95 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER2/02/02/01500RL

Rexel Part # 175984

UPC 98010027135

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2/0

Jacket PVC

Length 500 ft

Material Copper

Type Service Entrance Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch