Multiple SER2224500RL Service Entrance Cable, SER, Copper, 2-3, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER2224500RL
  • Rexel Part Number:

    145684
  • UPC:

    98010027120

Service Entrance Cable, Type SE-R, Copper, 2-2-2 AWG, 4 AWG Bare Ground, 500 Foot Reel

$ 6,391.17 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER2224500RL

Rexel Part # 145684

UPC 98010027120

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2

Jacket PVC

Length 500 ft

Material Copper

Type Service Entrance Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch