Multiple SER3/03/03/01/0500RL Service Entrance Cable, SER, Copper, 3/0-3, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER3/03/03/01/0500RL
  • Rexel Part Number:

    170337
  • UPC:

    98010027140

Service Entrance Cable, Type SE-R, Copper, 3/0-3/0-3/0 AWG, 1/0 AWG Bare Ground, 500 Foot Reel

$ 16,059.32 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER3/03/03/01/0500RL

Rexel Part # 170337

UPC 98010027140

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 3/0

Jacket PVC

Length 500 ft

Material Copper

Type Service Entrance Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch