Multiple SER66661000RL Service Entrance Cable, SER, Copper, 6-3, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SER66661000RL
  • Rexel Part Number:

    159554
  • UPC:

    98010027106

Service Entrance Cable, Type SE-R, Copper, 6-6-6 AWG, 6 AWG Bare Ground, 1000 Foot Reel

$ 4,023.94 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SER66661000RL

Rexel Part # 159554

UPC 98010027106

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 6

Jacket PVC

Length 1000 ft

Material Copper

Type Service Entrance Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch