Hubbell-Raco 2440 Service Entrance Head, Type: Clamp For SEU Cable, Aluminum

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    2440
  • Rexel Part Number:

    46226
  • UPC:

    050169024409

Service Entrance Cap, Clamp-On, For SEU Cable, Size: (3) 3/0 to (3) 4/0 AWG & (1) 1/0 to (1) 2/0 AWG, Aluminum

$ 5,881.57 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 2440

Rexel Part # 46226

UPC 050169024409

UNSPSC 39131707

Gauge 1/0

Material Aluminum

Type Service Entrance Head

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch