Arlington PVC106 PVC Service Entrance Cap, Clamp-On, Size: 2-1/2", Material: PVC

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    PVC106
  • Rexel Part Number:

    13174
  • UPC:

    01899712512

PVC Service Entrance Cap, Clamp-On, Size: 2-1/2 Inch, Material: PVC, For Use With Rigid/IMC/EMT/PVC

$ 4,038.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # PVC106

Rexel Part # 13174

UPC 01899712512

UNSPSC 39131708

Diameter 2 1/2 in

Material PVC

Type Service Entrance Cap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch