Burndy KC26 Service Post Connector, Copper, 2 to 3/0 AWG, 1/2" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KC26
  • Rexel Part Number:

    274895
  • UPC:

    781810255957

Service Post Connector, Copper,One Conductor, 2 to 3/0 AWG, 1/2 Inch Stud, Direct Burial Rated

$ 92.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KC26

Rexel Part # 274895

UPC 781810255957

UNSPSC 39121408

Conductors 1

Gauge 2

Material Copper

Size 1/2 in

Type Service Post Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch