NSI Tork SPM-5L Service Post Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    SPM-5L
  • Rexel Part Number:

    252649
  • UPC:

    662381021045

Service Post Connector, Conductor Range: 6 Stranded & 8 AWG Solid - 2 AWG Stranded & 1 AWG Solid, 1-Conductor, Stud Size: 3/8" x 16 - 1-1/8", Hex Size: 5/8" x 18.

$ 4,932.82 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # SPM-5L

Rexel Part # 252649

UPC 662381021045

UNSPSC 39121409

Conductors 1

Gauge 8

Material Copper

Type Service Post

Place your Will Call order by clicking the cart button next to the appropriate Branch