Burndy K2C26B1 Service Post Connector, Copper, 2 to 3/0 AWG, 1/2" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K2C26B1
  • Rexel Part Number:

    274661
  • UPC:

    781810257456

Service Post Connector, Copper, Two Conductor, 2 to 3/0 AWG, 1/2 Inch Stud, Direct Burial Rated

$ 104.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K2C26B1

Rexel Part # 274661

UPC 781810257456

UNSPSC 39121408

Conductors 2

Gauge 2

Material Copper

Size 1/2 in

Type Service Post Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch