Burndy K2C28 Service Post Connector, Copper, 1 to 4/0 AWG, 5/8" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K2C28
  • Rexel Part Number:

    398194
  • UPC:

    78181025750

Service Post Connector, Copper, Two Conductor, 1 to 4/0 AWG, 5/8 Inch Stud, Direct Burial Rated

$ 158.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K2C28

Rexel Part # 398194

UPC 78181025750

UNSPSC 39121408

Conductors 2

Gauge 1

Material Copper

Size 5/8 in

Type Service Post Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch