Allen-Bradley 2094-AC09-M02-S Module, Integrated Multi-Axis, Servo Drive, 3.4KW, 230VAC, 15A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2094-AC09-M02-S
  • Rexel Part Number:

    63075
  • UPC:

    82091959557

Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 3.4 Kilowatt, 230 Volt AC, 15 Amp

$ 3,672.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2094-AC09-M02-S

Rexel Part # 63075

UPC 82091959557

UNSPSC 39122003

Amps 15

Family / Style Kinetix

Phase 1

Type Integrated Module

Volts AC 230

Wattage 3.4 kw

Place your Will Call order by clicking the cart button next to the appropriate Branch