Allen-Bradley 2094-AC32-M05-S Module, Integrated Multi-Axis, Servo Drive, 23KW, 230VAC, 47A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2094-AC32-M05-S
  • Rexel Part Number:

    63096
  • UPC:

    82091959559

Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 23 Kilowatt, 230 Volt AC, 47 Amp

$ 5,240.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2094-AC32-M05-S

Rexel Part # 63096

UPC 82091959559

UNSPSC 39122003

Amps 47

Family / Style Kinetix

Phase 1

Type Integrated Module

Volts AC 230

Wattage 23 kw

Place your Will Call order by clicking the cart button next to the appropriate Branch