Allen-Bradley 2094-BC02-M02-M Power Module, Kinetix, IAM, 460VAC, 15A, 15kW

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2094-BC02-M02-M
  • Rexel Part Number:

    93521
  • UPC:

    88495109251

Power Module, Kinetix, IAM, 460VAC, 15 Amp, 15 kW

$ 2,700.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2094-BC02-M02-M

Rexel Part # 93521

UPC 88495109251

UNSPSC 39122003

Amps 24

Family / Style Kinetix

Product Depth 290 mm

Product Height 290 mm

Product Width 125 mm

Type Power Module

Volts AC 460

Wattage 15 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch