Allen-Bradley 2094-BC04-M03-S Module, Integrated, MultiAxis, Safe Torque Off, 13.5KW, 460VAC, 28A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2094-BC04-M03-S
  • Rexel Part Number:

    15733
  • UPC:

    82091959568

Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 13.5 Kilowatt, 460 Volt AC, 28 Amp

$ 4,900.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2094-BC04-M03-S

Rexel Part # 15733

UPC 82091959568

UNSPSC 26111527

Amps 28

Family / Style Kinetix

Phase 3

Type Integrated Module

Volts AC 460

Wattage 13.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch