Allen-Bradley 2098-DSD-HV050X-DN Drive, Servo, Multi-Axis Digital, 5KW, 230/480VAC, 7A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2098-DSD-HV050X-DN
  • Rexel Part Number:

    22247
  • UPC:

    66245395941

Servo Drive, Multi-Axis, Digital, 3 Phase, 5 Kilowatt, 230/480 Volt AC, 7 Amp, Indexed, DeviceNet

$ 3,490.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2098-DSD-HV050X-DN

Rexel Part # 22247

UPC 66245395941

UNSPSC 39122003

Amps 7

Family / Style Kinetix

Phase 3

Type Servo Drive

Volts AC 230/480

Wattage 5KW

Place your Will Call order by clicking the cart button next to the appropriate Branch