Allen-Bradley MPL-A430H-HJ72AA Servo Motor, Rotary, 230V, 115mm Frame, 3500 RPM, Low Inertia

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPL-A430H-HJ72AA
  • Rexel Part Number:

    197481
  • UPC:

    82091997937

Servo Motor, Rotary, 230 Volt, 3500 RPM, Low Inertia, 115 mm Frame Size, No Brake

$ 1,700.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPL-A430H-HJ72AA

Rexel Part # 197481

UPC 82091997937

UNSPSC 26101205

Family / Style MPL

Range 3500 RPM

Size 115 mm

Type Servo Motor

Volts AC 230

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch