Allen-Bradley MPS-A330P-MJ52DA Servo Motor, Stainless Steel 100mm Frame, 5000 RPM, 230V

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPS-A330P-MJ52DA
  • Rexel Part Number:

    106709
  • UPC:

    82091949729

Servo Motor, Stainless Steel, !00 mm Frame, 5000 RPM, 230 Volt, No Brake

$ 3,480.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPS-A330P-MJ52DA

Rexel Part # 106709

UPC 82091949729

UNSPSC 26101205

Family / Style MPS

Range 5000 RPM

Size 100 mm

Type Servo Motor

Volts AC 230

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch