Allen-Bradley TLY-A120T-HJ62AA Servo Motor, Rotary, 230V, 46mm Frame, 6000 RPM, Low Inertia

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    TLY-A120T-HJ62AA
  • Rexel Part Number:

    50204
  • UPC:

    82091982178

Servo Motor, Rotary, 230 Volt, 6000 RPM, Low Inertia, 46 mm Frame Size, No Brake

$ 566.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # TLY-A120T-HJ62AA

Rexel Part # 50204

UPC 82091982178

UNSPSC 26101205

Family / Style TL

Phase 3

Range 6000 RPM

Size 46 mm

Type Servo Motor

Volts AC 230

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch