Allen-Bradley MPF-B330P-MJ72BA Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPF-B330P-MJ72BA
  • Rexel Part Number:

    43850
  • UPC:

    82091998517

Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, No Brake

$ 2,190.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPF-B330P-MJ72BA

Rexel Part # 43850

UPC 82091998517

UNSPSC 26101205

Family / Style MPF

Range 5000 RPM

Size 100 mm

Type Servo Motor

Volts AC 460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch