Allen-Bradley MPL-B1530U-VJ74AA Servo Motor, Rotary, 460V, 63mm Frame, 7000 RPM, Low Inertia, Brake

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPL-B1530U-VJ74AA
  • Rexel Part Number:

    391430
  • UPC:

    88495121382

Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, 24 Volt DC Brake

$ 1,720.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPL-B1530U-VJ74AA

Rexel Part # 391430

UPC 88495121382

UNSPSC 39121021

Family / Style MPL

Range 7000 RPM

Size 63 mm

Type Servo Motor

Volts AC 460

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch