Allen-Bradley MPL-B220T-VJ72AA Servo Motor, Rotary, 460V, 75mm Frame, 6000 RPM, Low Inertia

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPL-B220T-VJ72AA
  • Rexel Part Number:

    344816
  • UPC:

    88495121391

Servo Motor, Rotary, 460 Volt, 6000 RPM, Low Inertia, 75 mm Frame Size, No Brake

$ 1,400.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPL-B220T-VJ72AA

Rexel Part # 344816

UPC 88495121391

UNSPSC 26101205

Family / Style MPL

Range 6000 RPM

Size 75 mm

Type Servo Motor

Volts AC 460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch