Allen-Bradley MPL-B330P-MJ72AA Servo Motor, Rotary, 460V, 100mm Frame, 5000 RPM, Low Inertia

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPL-B330P-MJ72AA
  • Rexel Part Number:

    41092
  • UPC:

    82091998059

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake

$ 1,650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPL-B330P-MJ72AA

Rexel Part # 41092

UPC 82091998059

UNSPSC 26101205

Family / Style MPL

Range 5000 RPM

Size 100 mm

Type Servo Motor

Volts AC 460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch