Allen-Bradley MPL-B4540F-SJ72AA Servo Motor, Rotary, 460V, 130mm Frame, 3000 RPM, Low Inertia

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPL-B4540F-SJ72AA
  • Rexel Part Number:

    158139
  • UPC:

    82091998391

Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 130 mm Frame Size, No Brake

$ 1,910.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPL-B4540F-SJ72AA

Rexel Part # 158139

UPC 82091998391

UNSPSC 26101205

Family / Style MPL

Range 3000 RPM

Size 130 mm

Type Servo Motor

Volts AC 460

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch