Allen-Bradley MPL-B680D-MJ74AA Servo Motor, Rotary, 460V, 215mm Frame, 2000 RPM, Low Inertia

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    MPL-B680D-MJ74AA
  • Rexel Part Number:

    135966
  • UPC:

    88495106787

Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 215 mm Frame Size, 24 Volt DC Brake, 9.3 kW Output,

$ 7,060.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # MPL-B680D-MJ74AA

Rexel Part # 135966

UPC 88495106787

UNSPSC 26101205

Family / Style MPL

IP/NEMA Rating IP50

Range 2000 RPM

Size 215 mm

Type Servo Motor

Volts AC 460

Wattage 9.3 kW

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch