Hubbell-Raco 2008 EMT Set Screw Connector, Steel, 2"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    2008
  • Rexel Part Number:

    149368
  • UPC:

    05016902008

EMT Set Screw Connector 2 Inch Trade Size Steel

$ 3,856.22 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 2008

Rexel Part # 149368

UPC 05016902008

UNSPSC 39131707

Diameter 2 in

Material Steel

Size 0.562 in - 0.625 in

Type EMT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch