Hubbell-Raco 2140 EMT Set Screw Connector, 2-1/2", Non-Insulated, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    2140
  • Rexel Part Number:

    31441
  • UPC:

    05016902140

EMT Set Screw Connector, 2-1/2 Inch, Non-Insulated, Steel

$ 11,128.40 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 2140

Rexel Part # 31441

UPC 05016902140

UNSPSC 39131707

Diameter 2 1/2 in

Material Steel

Size 2 1/2 in

Type EMT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch