OZ Gedney 28-100 Rigid Set Screw Connector, 1", Malleable, Concrete Tight

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    28-100
  • Rexel Part Number:

    12438
  • UPC:

    783126721201

Features: Concrete Tight, Male Hub 7/32 In Thread, Application: Threadless Rigidconduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 1in, Outside Diameter: 1.75in, Length: 1.4375in,material: Malleable Iron

$ 10.02 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 28-100

Rexel Part # 12438

UPC 783126721201

UNSPSC 39121311

Diameter 1 in

Material Iron

Type Set Screw Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch