OZ Gedney 28-250 Rigid Set Screw Connector, 2-1/2", Malleable, Concrete Tight

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    28-250
  • Rexel Part Number:

    11856
  • UPC:

    783126721607

Features: Concrete Tight, Male Hub 1 In Thread, Application: Threadless Rigid Conduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 2.5in, Outside Diameter: 3.5625in, Length: 2.125in,material: Malleableiron

$ 150.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 28-250

Rexel Part # 11856

UPC 783126721607

UNSPSC 39121311

Diameter 2 1/2 in

Material Malleable Iron

Type Set Screw Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch